Shop All Anchorage Connectors
Msa Safety
Anchorage Connctr Strap, Temporary, Plystr
Mfr # 505282
Zoro # G4578375
original price:
$49.45
8% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 5 ft
- Includes Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 505282
- Zoro # G4578375
- UPC # 641817009314
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 5 ft |
Depth | 17 in |
Width | 3 1/2 in |
Webbing Width | 3 in |
Overall Length | 5 ft |
Details
Item | Cross Arm Strap |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Instruction Manual |
Attachment Point | D-Ring |
Standards | A10.14, ANSI Z359.1, OSHA |
Installation | Temporary |
Material | Polyester |
D-Ring Material | Steel |
Pass-Through End | D-Ring |
Workers per System | 1 |
Wear Pad | No |
Brand and Series | MSA Safety |
Anchor Installation | Reusable |
ANSI Standards Met | ANSI Z359.1 |
OSHA Standards Met | OSHA |
Pole Hook Type | Tie-Off Adapter |
Tie-Off Connector | Carabiner |
Description
Cross Arm Strap, D-Ring Material Steel, Overall Length 5 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point D-Ring, Wear Pad No, Webbing Width 3 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Mounting Type Pass-Through, Width 3 1/2 in, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Single Layer Neoprene Knee Sleeve, 2XL (600)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, XL, PR (N9674XL)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-L/XL)
- MSA SAFETY Anchor Connector Sling (10008492)
- MSA SAFETY Anchor Connector Strap (10023487)
- MSA SAFETY Anchor Connector Sling (SFP3267510)
- MSA SAFETY Cross Arm Strap, 28 in. L (10002820)
- MSA SAFETY Anchor Connector Sling (SFP3267508)
- MSA SAFETY Anchorage connector Chain (10003206)
- SUPER ANCHOR SAFETY 2-1/2" I-Joist Anchor Kit 11ga Dacromet Finish w/Fasteners. Single Retail Package. (1003-D)
- Msa Safety Fall Protection