Shop All Anchorage Connectors
Msa Safety
Anchor Connector Sling
Mfr # 10095264
Zoro # G500404497
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 400 lb
- Anchorage End Connection O-Ring
- Attachment Point Carabiner
- Standards ANSI Z359.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10095264
- Zoro # G500404497
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Anchor Length | 6 ft |
Overall Length | 6 ft |
Cable Diameter | 0.25 in |
Details
Item | Anchor Sling |
Anchor Material | Steel |
Weight Capacity | 400 lb |
Anchorage End Connection | O-Ring |
Attachment Point | Carabiner |
Standards | ANSI Z359.18 |
D-Ring Material | Steel |
Brand and Series | MSA Safety |
Anchor Installation | Reusable |
Workers per System | 1 |
ANSI Standards Met | ANSI Z359 |
Pass-Through End | O-Ring |
Tie-Off Connector | Snap Hook |
Wear Pad | Yes |
Pole Hook Type | Tie-Off Adapter |
OSHA Standards Met | OSHA |
Description
Anchor Sling, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End O-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Snap Hook, Attachment Point Carabiner, Wear Pad Yes, Webbing Width Not Applicable, Cable Diameter 0.25 in, Anchor Material Steel, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359, OSHA Standards Met OSHA, Anchor Length 6 ft, Anchorage End Connection O-Ring, Mounting Type Pass-Through, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Large, Black, 720PK (ESDFC-B-5L)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, White, PK25, 4XL, White (2019)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 8, 100PK (92-220)
- SAFETY WORKS Clima-Band Neck Gaiter (SW46001-OVPD12)
- MSA SAFETY Anchor Connector Sling (10082683)
- MSA SAFETY Anchor Connector Sling (10002182)
- MSA SAFETY Anchor Connector Sling (10008492)
- MSA SAFETY Anchorage connector Chain (10003206)
- MSA SAFETY Anchorage Sling, Nylon.72 In L (SFP2267406)
- MSA SAFETY Anchrage Connctr Strap, Polyester, 36 In L (SFP2267503)
- PEAKWORKS Drop Through Anchor, 12", 310lb. (V8223145)
- Msa Safety Anchorage Connectors