Shop All Reusable Respirators
Msa Safety
MSA Ultra Elite(TM) SCBA Respirator, M
Mfr # 10084824
Zoro # G0581935
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Connection Push to Connect SCBA
- Respirator Connection Type Push to Connect
- Includes Speaking Diaphragm
- Cartridges Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10084824
- Zoro # G0581935
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Size | M |
Mask Size | M |
Details
Connection | Push to Connect SCBA |
Respirator Connection Type | Push to Connect |
Item | Full Face Respirator |
Includes | Speaking Diaphragm |
Cartridges Included | No |
Series | Ultra Elite |
Full Face Suspension Type | 5 pt |
Head Harness Material | Kevlar(R) |
Standards | NFPA |
Facepiece Material | Hycar Rubber |
Suspension | 5 Point |
Typical Application | Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search & Rescue, Welding |
Configured For | SCBA |
Includes Speaking Diaphragm | Yes |
Number of Suspension Points | 5 |
Faceplate Features | Distortion-Free Coating |
NIOSH Rating | Not Rated |
Number of Cartridges Included | 0 |
For Use With | 4AFU6, 4AFU7, 2YRF1, 2YRE9 |
Description
Full Face Respirator, Ultra Elite Series, M, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material Hycar Rubber, Respirator Connection Type Push to Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12 (T1-1870-HI_12x12)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L26 (474L26)
- 3M Nylon Washers, 3/8" ID HINW-1, 7/8", PK100 (HINW-1)
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- MSA SAFETY Half Mask Respirator Kit, M, Black, NIOSH Rating: P100 (4LR37-4LR74)
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR30-4MG01)
- MSA SAFETY MSA Advantage™ 200 Half Mask, L (815700)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, L (10083790)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815448)
- MSA SAFETY Half Mask Respirator, Blue, P100, S (10218527)
- MSA SAFETY Advantage(TM) 3000 Respirator, L (10028997)
- Msa Safety Masks & Respiratory Protection