Shop All Electromagnetic Lock Activation Devices
Ms Sedco
Multi-Mode Receiver, Plastic
Mfr # CP/RXM
Zoro # G7474586
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless Receiver
- Height 1 in
- Event Audit Trail No
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ms Sedco
- MFR # CP/RXM
- Zoro # G7474586
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 1 in |
Depth | 2 in |
Width | 4 in |
Overall Length | 2 in |
Overall Height | 1 in |
Overall Width | 4 in |
Details
Item | Electromagnetic Lock Activation Device |
Type | Wireless Receiver |
Event Audit Trail | No |
Color | Black |
Material | Plastic |
Operating Temp. | -4 Degrees to 140 Degrees F |
For Use With | Wireless Activation Doors |
Keypad | No |
Rating | 3A @ 24V DC/V AC |
Output | Form C Relays |
Input Voltage | 12 to 24V AC/DC |
Cylinder | No |
Standards | ANSI/BHMA A156.10, A156.19 |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Product Type | Multi Mode Receiver |
Description
Multi-Mode Receiver, Type MULTI-MODE RECEIVER, Material Plastic, Depth 2 In., Height 1 In., Width 4 In., Color Black, Rating 3A @ 24VDC/VAC, Input Voltage 12 to 24VAC/DC, Output Form C Relays, Operating Temp. -4 Degrees to 140 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ANSI/BHMA A156.10, A156.19, For Use With Wireless Activation Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK, 60PK (010602)
- MAG-MATE Flexible Magnet Material 0.060"th x 1"W (MRN060X0100X025)
- 3M Command Medium Plastic Clip 3 in. L (17005-ES)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- MS SEDCO Switch Plate Cover, SS, Powder Coated (59-HPO)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX-R4)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX W/59-HSS)
- MS SEDCO Multi-Mode Receiver, Plastic (CP/RX)
- MS SEDCO Handicap Door Access Switch, Push Button (59-H)
- MS SEDCO Handicap Door Access Switch, Push Button (59-HSS)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (AD200CY50 KP RHO 626 PD)
- Ms Sedco Electromagnetic Lock Activation Devices