Shop All Electromagnetic Lock Activation Devices
Ms Sedco
Mounting Box, 2 Pieces/Surface Mount, 6" L
Mfr # 1020
Zoro # G7482301
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (2) Pieces, Surface Mount
- Finish Powder Coated
- Width 5 in
- Height 7 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ms Sedco
- MFR # 1020
- Zoro # G7482301
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 5 in |
Height | 7 in |
Length | 6 in |
Overall Height | 5 in |
Overall Width | 2 in |
Overall Length | 5 in |
Details
Item | Mounting Box |
Type | (2) Pieces, Surface Mount |
Finish | Powder Coated |
Color | Black |
For Use With | 216, 614, Mfr. No. 59 |
Material | Polycarbonate |
Accessory Type | Mounting Box |
Compatible Series | 216, 59, 614 |
Product Type | Mounting Box |
Compatible Brand | MS SEDCO |
Description
Mounting Box,2 Pieces/Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP83235128900)
- MASTER MAGNETICS Horseshoe Magnet 3#Pull (07225)
- ZORO SELECT 1 1/2 in W x 72 in H Bright Nickel Continuous Hinge (4PB33)
- MS SEDCO Touchless Switch, SS, Brushed (216)
- MS SEDCO Multi-Mode Receiver, Plastic (CP/RX)
- MS SEDCO Double Gang Switch, Push Button, SS (59-P)
- MS SEDCO Transmitter, SS, Powder Coated (CP/TX)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX W/59-HSS)
- MS SEDCO Handicap Door Access Switch, Push Button (59-H)
- LORELL Hands-free Door Pulls, 2PK (LLR49328)
- Ms Sedco Electromagnetic Lock Activation Devices