Shop All Electromagnetic Lock Activation Devices
Ms Sedco
Handicap Door Access Switch, Push Button
Mfr # CP/TX-R4
Zoro # G7472440
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Switch Action Push Button
- Supports Touchless Operation No
- Operating Temp. -4 Degrees to 140 Degrees F
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ms Sedco
- MFR # CP/TX-R4
- Zoro # G7472440
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 5 in |
Depth | 2 in |
Button Dia. | 5" |
Width | 5 in |
Details
Item | Wall Mount Transmitter |
Type | Round |
Switch Action | Push Button |
Supports Touchless Operation | No |
Operating Temp. | -4 Degrees to 140 Degrees F |
Material | Plastic |
Button Color | Silver |
Standards | ANSI/BHMA A156.10, A156.19 |
Color | Black |
Event Audit Trail | No |
Cylinder | No |
Finish | Black |
For Use With | Mfr. Model No. 59R4-H, 59R4-HSS, Wireless Activation Doors |
Keypad | No |
Features | Selectable Frequencies: HDRC, 300 MHz, 390 MHz |
Supports Operation Type | Push-Button Operation |
Description
Wall Mount Transmitter, Type Round, Switch Action Push Button, Material Plastic, Finish Black, Depth 2 in, Height 5 in, Width 5 in, Color Black, Operating Temp. -4 Degrees to 140 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ANSI/BHMA A156.10, A156.19, For Use With Mfr. Model No. 59R4-H, 59R4-HSS, Wireless Activation Doors, Features Selectable Frequencies: HDRC, 300 MHz, 390 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL GOLD HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A-G)
- SDC Controllers (UR-1)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 101T Key (C100LP-101T-14A)
- RAYMOND Wave Spring Washer High Carbon, PK15 (W2132023)
- MS SEDCO Ultrasonic Presence Detector, Aluminum (TC30)
- MS SEDCO Touchless Switch, SS, Brushed (216)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX W/59-HSS)
- MS SEDCO Transmitter, SS, Powder Coated (CP/TX)
- MS SEDCO Time Delay Module (TDM SEDCO)
- MS SEDCO Double Gang Switch, Push Button, SS (59-P)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- Ms Sedco Electromagnetic Locking Systems