Shop All All Purpose Cleaners
Mrs. Meyers Clean Day
Cleaners & Detergents, 16 oz Spray Bottle, Lavender
Mfr # 663011
Zoro # G001962915
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 16 oz
- Fragrance Lavender
- Chemicals For Use On Surface Glass; Granite; Marble; Plastic; Stainless Steel
- Application Hard Nonporous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrs. Meyers Clean Day
- MFR # 663011
- Zoro # G001962915
- UPC # 808124114418
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 16 oz |
Details
Container Type | Spray Bottle |
Fragrance | Lavender |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Glass; Granite; Marble; Plastic; Stainless Steel |
Application | Hard Nonporous Surfaces |
For Use On | Glass; Granite; Marble; Plastic; Stainless Steel |
Physical Form | Liquid |
Cleaner Container Type | Spray Bottle |
Net Weight | 1.25 lbs |
Removes | Dirt; Grease; Grime |
Description
Mrs. Meyer's® Multi Purpose Cleaner takes the basic formula of our All Purpose Cleaner and adds a special vegetable protein extract, a naturally fresh way of getting rid of kitchen messes and bathroom odors. Combines fresh scent with plant-derived ingredients and essential oils. Great on all non-porous surfaces such as finished wood and tile floors, countertops, walls, porcelain, bathroom fixtures, sealed natural and synthetic stone and more.
- •Clean and remove odors.
- •Combines fresh scent with plant-derived ingredients and essential oils.
- •Phosphate free.
- •Garden-inspired scents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON NXT 1000mL Dispenser, Push-Style, Gray (2115-06)
- WALEX PPRV2LAV Porta-Pak Lavender Breeze (W62-PPRV2LAV)
- PROTEAM Backplate System Complete, Black (103166)
- HOSPECO Scrim Shop Towel Roll Sheet 275 ft., 6PK (C2375B)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Peony Scent Concentrated Multi-Surface Cleaner Liquid 32 oz (11407)
- MRS. MEYERS CLEAN DAY Clean Day Lilac Scent Organic Multi-Surface Cleaner Liquid 16 oz (70059)
- MRS. MEYERS CLEAN DAY Clean Day Peppermint Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (70211)
- MRS. MEYERS CLEAN DAY Clean Day Honeysuckle Scent Organic Multi-Surface Cleaner Liquid 16 oz (17541)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mint Scent Organic Multi-Surface Cleaner Liquid 16 oz (70350)
- MRS. MEYERS CLEAN DAY MMCD MS CONC HNY 32OZ (17540)
- ZOGICS Smoke and Odor Eliminator, 32 oz (CLNSOE32CN)
- Mrs. Meyers Clean Day All Purpose Cleaners