No Product Image Available

Mrs. Meyers Clean Day

329124 11 oz. Lemon Verbena Surface Scrubbing Powder, 6PK


product price: $47.85
/pk 6, $7.98/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your bathroom or commercial kitchen sparkling clean with Mrs. Meyer's Clean Day 329124 11 oz. lemon verbena surface scrubbing powder. Great for use on tile stainless steel and porcelain when you need a little extra scrubbing power this powder features natural ingredients and plant-derived surfactants to get the job done right. To use simply wet the surface you wish to clean sprinkle on the scrubbing powder scrub the surface and finally wipe away any remaining residue. Thanks to the mineral salts whose crystalline structure provides the scouring power it is non-scratching. Salt is also very absorbent helping to draw out any stains and odors which are then removed by the oxygenated bleach in the formulation to ensure you get a thorough cleaning.Free from chlorine and phosphates this powerful scrubbing powder is enhanced with essential oils and lemon verbena to produce a clear and focusing citrus scent after use. All Mrs. Meyer's Clean Day products are cruelty-free and formulated without the use of parabens or phthalates so you can feel good about the products you use to clean everyday things! Whether you use this at your home restaurant hotel luxury spa resort school or healthcare facility you can be confident that you are making the best choice for your business with Mrs. Meyer's Clean Day products.Overall Dimensions:Capacity: 11 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.