Shop All Tool Bags, Backpacks & Totes
Mrcool
Two-Tone Tool Bag
Mfr # MTB
Zoro # G4697979
original price:
$43.99
12% off
new price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # MTB
- Zoro # G4697979
- UPC # 810512031498
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Two-Tone Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
The MRCOOL MTB Two-Tone Tool Bag is a versatile, durable bag for carrying all of your tools. With 27 pockets in total, this bag has 13 interior pockets and 14 exterior pockets. It features a water-resistant bottom, padded interior pocket, reinforced rivets, space for 50 lbs of equipment and comfortable detachable strap. The MRCOOL MTB Two-Tone Tool Bag is the heavy duty solution you need to keep your tools organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-48)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- WESTWARD Rectangular File, 12 In, 22/23 TPI (12F827)
- KLEIN TOOLS Bag/Tote, Tool Case, Black, polypropylene (33536)
- DAYTON Bag/Tote, Tool Bag, Black, Canvas, 5 Pockets (19L414)
- PAKTEK Paktek 93400 ToolRoll Bag (93400)
- EVEREST Tool Bag, Everest 020-BURG-BK Crossover Duffel Bag - Burgundy & Black, Black (020-BURG-BK)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Rolling Tool Bag, 24 Pockets, 19-Inch (55452RTB)
- TOTALTURF 22.5 Inch Tool Bag with 43 Pockets (TO1572493)
- ARSENAL BY ERGODYNE Bucket Bag, Bucket, Gray, Canvas (5960)
- Mrcool Tool Bags, Backpacks & Totes