Shop All AC & Refrigeration Accessories
Mrcool
R-410A Charged Line Set, 50ft 3/8 x 5/8
Mfr # DIY50-3858C
Zoro # G306600987
product price: $565.00
/ea
Free Shipping & Returns
$565.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50ft 3/8 x 5/8 Lineset for DIY 24K & 36K Indoor
- Length 50ft
- Color Bronze/Copper Metallic
- Material copper
- Refrigerant Type R-410A environmentally friendly refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # DIY50-3858C
- Zoro # G306600987
- UPC # 840255509886
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Size | 50ft 3/8 x 5/8 Lineset for DIY 24K & 36K Indoor |
Length | 50ft |
Details
Color | Bronze/Copper Metallic |
Material | copper |
Refrigerant Type | R-410A environmentally friendly refrigerant |
Weight (Lbs.) | 15.00 lbs |
Item | DIY50-3858C |
Description
50ft 3/8 x 5/8 Lineset for DIY 24K and 36K Indoor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Cartridge A/C Universal Dye, 1/4 oz., PK6 (399006)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL5)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- MRCOOL 2 Ton Horizontal Evaporator Coil - 14.5" Cabinet (MCHP24ANPA)
- MRCOOL R-410A Charged Line Set, 50ft 1/4 x 1/2 (DIY50-1412C)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP48BNPA)
- MRCOOL 5 Ton Horizontal Evaporator Coil - 24.5" Cabinet (MCHP60DNPA)
- MRCOOL DIYCOUPLER-14 and DIYCOUPLER-12 (Two Sets) w/75 ft of Communication Wire (DIYCOUPLER-1412K75C)
- MRCOOL R-410A Charged Line Set, 25ft 3/8 x 5/8 (DIY25-3858)
- TESTO Carrying Case, 9-13/16" L, Black (0516 0240)
- Mrcool AC & Refrigeration Accessories