Shop All HVAC Installation Accessories
Mrcool
PreCharged 50FT Line Set
Mfr # NV50-3834
Zoro # G707062810
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Unversal Air handler MDUI18024036E, Universal A-coil, Universal Condenser
- Length 50 FT
- Size 50 FT Pre-Charged 3/8" x 3/4" MrCool No-Vac Quick Connect Line Set
- Material Copper
- Application Quicker Installation than Conventional Line Sets By Saving 7 Installation Steps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # NV50-3834
- Zoro # G707062810
- UPC # 810512033102
- Country of Origin China
- Category HVAC Installation Accessories
Dimensions
Length | 50 FT |
Size | 50 FT Pre-Charged 3/8" x 3/4" MrCool No-Vac Quick Connect Line Set |
Details
Item | Accessory |
For Use With | Unversal Air handler MDUI18024036E, Universal A-coil, Universal Condenser |
Material | Copper |
Application | Quicker Installation than Conventional Line Sets By Saving 7 Installation Steps |
Color | Bronze/Copper Metallic |
Description
50 FT PreCharged 38 x 34 MrCool NoVac Quick Connect Line Set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, 5 in Duct Dia, Galvanized Steel, 26 GA, 5 in W x 2 in H (GRECP5GA26)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-012)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-027)
- 3M FLASHING TAPE 9""W 75'L (8067-9)
- MRCOOL FlaretoWeld (WF-38)
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- MRCOOL Coupler (NVCOUPLER3834)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18048060)
- MRCOOL Wall Brackets for 24K and 36K Condensers (MB440)
- MRCOOL FlaretoWeld (WF-34)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty (6"M)
- Mrcool HVAC Installation Accessories