Shop All HVAC Installation Accessories
Mrcool
PreCharged 25FT Line Set
Mfr # NV25-3834
Zoro # G307062814
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 FT Pre-Charged 3/8" x 3/4" MrCool No-Vac Quick Connect Line Set
- Length 25 FT
- Color Bronze/Copper Metallic
- Material Copper
- Application Quicker Installation than Conventional Line Sets By Saving 7 Installation Steps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # NV25-3834
- Zoro # G307062814
- UPC # 810512033089
- Country of Origin China
- Category HVAC Installation Accessories
Dimensions
Size | 25 FT Pre-Charged 3/8" x 3/4" MrCool No-Vac Quick Connect Line Set |
Length | 25 FT |
Details
Item | Accessory |
Color | Bronze/Copper Metallic |
Material | Copper |
Application | Quicker Installation than Conventional Line Sets By Saving 7 Installation Steps |
For Use With | Unversal Air handler MDUI18024036E, Universal A-coil, Universal Condenser |
Description
25 FT PreCharged 38 x 34 MrCool NoVac Quick Connect Line Set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220300)
- FENWAL Control Board, 24V (35-605606-111)
- CD 42 Portable Tilt Drum Blower Fan, Belt Drive (SFDE-1050TB)
- GREENSEAM Round Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 8" L, 8 1/8 in H (GRR12P8PGA26)
- MRCOOL FlaretoWeld (WF-38)
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18024036)
- MRCOOL Coupler (NVCOUPLER3834)
- MRCOOL Wall Brackets for 24K and 36K Condensers (MB440)
- MRCOOL PreCharged 35FT Line Set (NV35-3834)
- SUPCO Access Fitting, SF3605 (SF3605)
- Mrcool HVAC Installation Accessories