Shop All Gas Tankless Water Heaters
Mrcool
Natural Gas Tankless Water Heater
Mfr # MHWH199NCNU
Zoro # G007461276
product price: $1,746.99
/ea
Free Shipping & Returns
$1,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Connection (In.) NPT3/4in (inlet)
- Vent Type 2 in. or 3 in. or concentric
- For Use With Heating water
- Voltage 127V
- Ignition Type Direct Electric Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # MHWH199NCNU
- Zoro # G007461276
- UPC # 810035930346
- Country of Origin China
- Category Gas Tankless Water Heaters
Dimensions
Height (In.) | 26.77in |
Width (In.) | 17.32in |
Details
Gas Connection (In.) | NPT3/4in (inlet) |
Vent Type | 2 in. or 3 in. or concentric |
For Use With | Heating water |
Voltage | 127V |
Ignition Type | Direct Electric Ignition |
Description
Unlike traditional water heaters, the MrCool provides neverending hot water to up to four bathrooms and multiple home appliances simultaneously With a high volume and flow rate, this tankless heater is highly efficient while still being environmentally friendly This compact and spacesaving heater has a much longer lifespan thanks to the stainless steel, corrosion resistant engineering This design has four times the corrosion resistance of copper and is lead free One of the many high tech features of this unit is the electronic thermostatic PCB, which provides intelligent temperature control and gas flow that is automatically controlled The EDM BLDC variablespeed fan provides stable combustion along with a smooth air flow transition The combustion chamber is surrounded by water tubes making it a thermal insulator also The environmentallyfriendly premixed burner gives a reduction of NOx emissions, lowers the flame temperature, and reduces portloading You can experience the most comfortable shower experience thanks to the selfadapting temperature regulation A large touchscreen display provides helpful information to you and your plumber about the heaters operation This unit must be installed by a professional This MrCool will replace your old water heater and provide efficiency and effectiveness
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ZORO SELECT 3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-75)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- DANCO Seats/Spring Delta 1-Handle (86968)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Exterior Tankless Water Heater (RU199EP)
- ECOSMART 9.5 gal 199900 BTU Propane Tankless Water Heater (ESGH-95-XLP-2)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Interior Tankless Water Heater (RU199IP)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- ECCOTEMP SMARTHOME Outdoor 6.8 GPM Natural Gas Tankless Water Heater (SH22-NG)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- ECCOTEMP Smart Home Indoor 4.0 GPM Natural Gas Tankless Water Heater (SH12-A-NG)
- Mrcool Gas Tankless Water Heaters