Shop All Gas Tankless Water Heaters
Mrcool
Liquid Propane Tankless Water Heater
Mfr # MHWH199NCLU
Zoro # G107461275
product price: $1,749.99
/ea
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Connection (In.) NPT3/4in (inlet)
- For Use With Heating water
- Width (In.) 17.32in
- Vent Type 2 in. or 3 in. or concentric
- Voltage 127V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # MHWH199NCLU
- Zoro # G107461275
- UPC # 810035930339
- Country of Origin China
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 17.32in |
Height (In.) | 26.77in |
Details
Gas Connection (In.) | NPT3/4in (inlet) |
For Use With | Heating water |
Vent Type | 2 in. or 3 in. or concentric |
Voltage | 127V |
Ignition Type | Direct Electric Ignition |
Description
With the MrCool , you can enjoy hot water much longer and consistently than usually experienced with traditional water heaters This tankless water heater features a high volume and flow rate, high efficiency, and is capable of accommodating multiple home appliances and up to four bathrooms This heater is spacesaving and compact while being environmentally friendly as well Advanced engineering was used to create the corrosion resistant stainless steel unit, which increases the lifespan of the heater With four times the corrosion resistance of copper, this feature ensures you have clean water in and clean water out The many high tech features that come with this heater include an electronic thermostatic PCB and an EDM BLDC variablespeed fan Featuring an ecofriendly premixed burner, you can expect higher efficiency, a higher turndown ratio, and safer antiflashback burner This also creates a reduction in NOx emissions The smart selfadapting temperature regulation ensures a comfortable shower experience with accurate temperature regulation The antifreeze protection keeps the pipeline water higher than 40F The large touch screen display keeps you and your plumber informed about the heaters operation during maintenance This unit must be installed by a professional
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18R)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Straight Stop Valve (EPXVS123838C)
- RINNAI 140K NC 0.4 to 5.3 gpm 3 5 Conc E LP (RE140EP)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (RL75EP)
- RINNAI Super HE 6.5 GPM 130K BTU Natural Gas Interior Tankless Water Heater (RUCS65IN)
- RINNAI HE 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (V75IN)
- RINNAI HE 180k BTU Natural Gas Exterior Tankless Water Heater (RE180eN)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES NG)
- Mrcool Gas Tankless Water Heaters