Shop All HVAC Installation Accessories
Mrcool
FlaretoWeld
Mfr # WF-38
Zoro # G107062809
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32in
- Material Copper
- Color Bronze/Copper Metallic
- Size 3/8
- Width 4.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # WF-38
- Zoro # G107062809
- UPC # 810512033164
- Country of Origin China
- Category HVAC Installation Accessories
Dimensions
Length | 32in |
Size | 3/8 |
Width | 4.5in |
Height | 4.5in |
Details
Item | Accessory |
Material | Copper |
Color | Bronze/Copper Metallic |
Application | To be able to connect standard line sets to the Universal system. |
For Use With | Universal Air Handlers and Universal Coils |
Description
38 Fitting used for connecting The universals system with a standard line set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan Blade (166156)
- COMAIR ROTRON MODULAIR COOLING AXIAL FAN TRAY ASSEMBLY 115V-AC FAN (MB9100-100)
- REZNOR Pressure Switch, 0.65" WC, SPST (197028)
- FRIGIDAIRE Air Conditioner, Residential, 12000BtuH (FFRE123WA1)
- MRCOOL PreCharged 50FT Line Set (NV50-3834)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18048060)
- MRCOOL Coupler (NVCOUPLER3834)
- MRCOOL FlaretoWeld (WF-34)
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- MRCOOL PreCharged 35FT Line Set (NV35-3834)
- FIELD CONTROLS Draft Control, 314 Nominal Capcty, Silver (20"M+MG2)
- Mrcool HVAC Installation Accessories