Shop All Ductless Mini Split Air Conditioners
Mrcool
Easy Pro Complete System 9K BTU
Mfr # EZPRO-09-HP-11516
Zoro # G107467727
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heating and Cooling a Space
- Voltage 115V
- EER UP To 11.5
- Outdoor Width 28.35
- Max. Time Delay Fuse Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # EZPRO-09-HP-11516
- Zoro # G107467727
- UPC # 810035935198
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Outdoor Width | 28.35 |
Indoor Height | 11.5 in |
Outdoor Height | 19.49 |
Indoor Width | 28.7 |
Details
For Use With | Heating and Cooling a Space |
Voltage | 115V |
EER | UP To 11.5 |
Max. Time Delay Fuse Amps | 30A |
Includes | Air Handler, Condenser, Pre Charged 16' line set, Remote and Install Manual |
SEER | Up to 20 |
HSPF | hspf4/hspf5 : 10.3/8.5 |
Reverse Cycle Heat BtuH | 60HZ |
FILTER TYPE | Washable |
COOLING CAPACITY | 9000 BTU |
PHASE | 1 |
Description
The easytoinstall MRCOOL Easy Pro 9k BTU Ductless MiniSplit Heat Pump System can heat or cool a space of up to 350 square feet with a 20 SEER rating It includes a 16 foot precharged line set with Fast Connection fittings This system has many features such as the Follow Me feature that keeps you comfortable no matter where you are in the room, along with convenient operational modes such as Sleep mode, Auto mode, or Timer mode Maintaining the system is easy as the air filters only need to be rinsed, dried, and replaced, while the indoor and outdoor units only need to be cleaned with a damp or dry cloth You can control this system with the included remote, the SmartHVAC app, or your Amazon Alexa or Google Assistant This energyefficient, featurepacked HVAC system can be easily installed and easily maintained while providing the ultimate in comfort
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- TAYMAC Plastic Thermostat Cover, Medium (ZTC200)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- DYNA-GLO Replacement Thermocouple For Radiant Heater (2201591)
- MRCOOL 2.5 Ton 14.25 SEER Multi Speed Air Conditioner Central Split System (MAC16030A, MAHM030CTA)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-18-HP-230E)
- MRCOOL Easy Pro Complete System 24K BTU (EZPRO-24-HP-23016)
- MRCOOL 3 Ton 15.10 SEER Multi Speed Air Conditioner Central Split System (MAC16036A, MAHM036CTA)
- MRCOOL 24K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-24-HP-230E)
- MRCOOL 4 Ton 15 SEER Multi Speed Air Conditioner Central Split System (MAC16048A, MAHM060ETA)
- Mrcool Ductless Mini Split Air Conditioners