Shop All Air Handlers
Mrcool
E Star DIY 4th Gen 24k BTU Ductless Mini-Split Air Handler 230V
Mfr # DIY-24-HP-WMAH-230C25
Zoro # G406600993
product price: $824.00
/ea
Free Shipping & Returns
$824.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 13.19 in
- Width (In.) 42.52 in
- Includes Includes the new DIY Pro™ Cable, an added safety feature to protect the wiring from the outside elements , WIFI control - control your DIY anywhere with your Apple or Android smart device and an Internet connection
- Voltage 208-230 V
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # DIY-24-HP-WMAH-230C25
- Zoro # G406600993
- UPC # 810063868536
- Country of Origin China
- Category Air Handlers
Dimensions
Height (In.) | 13.19 in |
Width (In.) | 42.52 in |
Details
Includes | Includes the new DIY Pro™ Cable, an added safety feature to protect the wiring from the outside elements , WIFI control - control your DIY anywhere with your Apple or Android smart device and an Internet connection |
Voltage | 208-230 V |
Item | DIY-24-HP-WMAH-230C25 |
Hz | 60 Hz |
PHASE | 1 |
Description
The MrCool 4th Generation DIY 24K BTU Ductless Wall Mounted Air Handler offers the performance you need to compliment your MrCool DIY system. When connected to a MrCool condenser, this air handler has the ability to reach a 20.5 SEER efficiency rating. It also has the power to deliver air to an area of up to 1,000 sq. ft.To make sure it can handle your needs, it is also equipped with multiple operating modes which include COOL, HEAT, AUTO, DRY (dehumidify), and SLEEP. With the use of the Smart HVAC app, it also has the ability to be operated from your Apple or Android smartphone. With its compact design and easy to use mounting plate, this air handler can be mounted to most interior walls. It is also meant to be used with the MrCool Pre-Charged Quick Connect Line Set to further the ease of installation. This line set is equipped with MrCool's patented quick connectors, so it can be connected with use of only simple hand tools. It also precharged from the factory with the correct amount of R-410A refrigerant and requires no vacuuming once connected. The MrCool 4th Generation DIY 24 BTU Ductless Wall Mounted Air Handler is equipped with the power and performance to satisfy air conditioning needs of your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Scanner 1/2" NPT, 12 ft. UV (UV1A12)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x2" (276-200-240)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR84)
- MRCOOL Universal High ESP Air Handler (MDUI18024036E)
- MRCOOL 2-3 ton up to 20 SEER Universal Series (MDU18024036)
- MRCOOL 8KW Heat Kit (MHK08U)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Condenser (MDU18048060)
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split Air Handler 230V (DIY-12-HP-WMAH-230C25)
- MRCOOL 4 Ton Variable Speed Modular Blower - Multiposition - 21" Cabinet (MMBV16CE)
- MRCOOL DIY 4th Gen 36k BTU Ductless Mini-Split Air Handler 230V (DIY-36-HP-WMAH-230C25)
- Mrcool Air Handlers