Shop All AC & Refrigeration Accessories
Mrcool
DIYCOUPLER-38 and DIYCOUPLER-58 (Two Sets) w/75 ft of Communication Wire
Mfr # DIYCOUPLER-3858K75C
Zoro # G106600989
product price: $393.00
/ea
Free Shipping & Returns
$393.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DIYCOUPLER-38 + DIYCOUPLER-58 (Two Sets) w/75 ft of Communication Wire
- Color Bronze/Copper Metallic
- Material copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # DIYCOUPLER-3858K75C
- Zoro # G106600989
- UPC # 810063869588
- Country of Origin China
- Category AC & Refrigeration Accessories
Details
Includes | DIYCOUPLER-38 + DIYCOUPLER-58 (Two Sets) w/75 ft of Communication Wire |
Color | Bronze/Copper Metallic |
Material | copper |
Item | DIYCOUPLER-3858K75C |
Description
DIY 4th Generation DIYCOUPLER-38 and DIYCOUPLER-58 and 75ft MC-5 Cable. To Connect two line sets together to get a length of 75'
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 9 1/2 In, Width 7 In (FC950-700D R)
- AAON MTR COMB ASSY 460V RNA RNB (R78280)
- KNAUF INSULATION .75# 2-3/16"X48"X75' (R 6.0) Knf Fsk Fg Duct Wrap (502869)
- MCDONNELL & MILLER Level Control, Feeder 1", Cutoff Switch (51-2)
- MRCOOL 4 Ton Vertical Evaporator Coil - 17.5" Cabinet (MCVP48BNPA)
- MRCOOL 5 Ton Vertical Evaporator Coil - 21" Cabinet (MCVP60CNPA)
- MRCOOL 5 Ton Horizontal Evaporator Coil - 24.5" Cabinet (MCHP60DNPA)
- MRCOOL 2.5 Ton Signature Evaporator Coil with a 14.5" Cabinet, Vetical (MCVP30ANPA)
- MRCOOL R-410A Charged Line Set, 50ft 1/4 x 1/2 (DIY50-1412C)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 21" Cabinet (MCHP51CNPA)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Clear (9990220)
- Mrcool AC & Refrigeration Accessories