Shop All Split System Heat Pumps
Mrcool
DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/16ft line set PR
Mfr # DIYM436HPW00C00
Zoro # G905650840
product price: $4,595.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,595.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Includes DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/16ft line set
- Color White
- Application Heating and Cooling Rooms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # DIYM436HPW00C00
- Zoro # G905650840
- UPC # 840255522274
- Country of Origin China
- Category Split System Heat Pumps
Details
Voltage | 230V |
Includes | DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/16ft line set |
Color | White |
Application | Heating and Cooling Rooms |
Description
The 4th Generation MrCool DIY 36K BTU 4-Zone Ductless Heat Pump offers the latest in heat pump innovations.This condenser has the ability to support up to 4 zones and, when paired with select MrCool air handlers, can provide a SEER efficiency rating of up to 21.5. It even has the ability to provide heat when temperatures drop to -13F. It features a Gold Fin Condenser coating which allows it to withstand the elements and resist corrosion. MrCool stands behind the quality & durability of this condenser by being the only manufacturer to offer a limited lifetime compressor warranty. However, the most innovative feature is that it can be installed by the homeowner without the use of a certified technician. This is possible because the condenser is intended to be used with MrCool’s patented Pre-Charged Quick Connect Line Sets. These line sets are precharged with R-410A refrigerant and feature quick connect connectors which allow it to be connected using only wrenches. Because it is pre-charged, the system will not require vacuuming once the installation is complete. The 4th Generation MrCool DIY 36K BTU 4-Zone Ductless Heat Pump is one of the best options on the market when it comes to multi-zone comfort. This model comes with four 9k air handlers and 4 16' line sets.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- ALL-FILTERS 18X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (18244.11 3PK)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ7)
- MRCOOL 2-3 ton up to 20 SEER Universal Series Heat Pump Condenser (MDUO18024036)
- MRCOOL Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/25ft line set PR (DIYM327HPW00C28)
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split 115V/60HZ PR (DIY-12-HP-WM-115C25)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 30K BTU W/25ft line set PR (DIYM336HPW06C28)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Heat Pump Condenser (MDUO18048060)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36k BTU W/25ft line set PR (DIYM236HPW03C07)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (DIYM436HPW00C84)
- Mrcool Heat Pumps