Shop All Split System Heat Pumps
Mrcool
DIY 4th Gen Multi Zone 4 zone condenser 33k BTU W/25ft line set PR
Mfr # DIYM236HPW00C08
Zoro # G305650846
product price: $3,880.99
/pr
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,880.99
Free 30-Day Returns
Key Features
- Includes DIY 4th Gen Multi Zone 4 zone condenser 33k BTU W/25ft line set
- Voltage 230V
- Application Heating and Cooling Rooms
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # DIYM236HPW00C08
- Zoro # G305650846
- UPC # 818545026665
- Country of Origin China
- Category Split System Heat Pumps
Details
Includes | DIY 4th Gen Multi Zone 4 zone condenser 33k BTU W/25ft line set |
Voltage | 230V |
Application | Heating and Cooling Rooms |
Color | White |
Description
The 4th Generation MrCool DIY 36K BTU 4-Zone Ductless Heat Pump offers the latest in heat pump innovations.This condenser has the ability to support up to 4 zones and, when paired with select MrCool air handlers, can provide a SEER efficiency rating of up to 21.5. It even has the ability to provide heat when temperatures drop to -13F. It features a Gold Fin Condenser coating which allows it to withstand the elements and resist corrosion. MrCool stands behind the quality & durability of this condenser by being the only manufacturer to offer a limited lifetime compressor warranty. However, the most innovative feature is that it can be installed by the homeowner without the use of a certified technician. This is possible because the condenser is intended to be used with MrCool’s patented Pre-Charged Quick Connect Line Sets. These line sets are precharged with R-410A refrigerant and feature quick connect connectors which allow it to be connected using only wrenches. Because it is pre-charged, the system will not require vacuuming once the installation is complete. The 4th Generation MrCool DIY 36K BTU 4-Zone Ductless Heat Pump is one of the best options on the market when it comes to multi-zone comfort. This model comes with a 9k and 24k air handler and two 25' line sets.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Hood Vent Dryer Plstc 3In Brn (222B)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 13 (2JVD4)
- VORNADO VORNADO VH101 Series EH1-0105-06 Personal Vortex Heater, 5120 Btu, 120 V, Black (EH1-0105-06)
- TRION 259112-102 Air Bear Replacement (259112-102)
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split 115V/60HZ PR (DIY-12-HP-WM-115C25)
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- MRCOOL 9K BTU 230V 21.5 SEER Ductless Mini-Split Heat Pump System (A-09-HP-230C)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 30K BTU W/25ft line set PR (DIYM336HPW06C28)
- MRCOOL 2-3 ton up to 20 SEER Universal Series Heat Pump Condenser (MDUO18024036)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Heat Pump Condenser (MDUO18048060)
- FRIEDRICH Cassette Grille, White, 24-7/16" D (FPCG0912)
- Mrcool Heaters & Furnaces