Shop All Split System Heat Pumps
Mrcool
Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/16ft line set PR
Mfr # DIYM327HPW00C00
Zoro # G905650857
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,231.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Includes Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/16ft line set
- Color White
- Application Heating and Cooling Rooms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrcool
- MFR # DIYM327HPW00C00
- Zoro # G905650857
- UPC # 818545028492
- Country of Origin China
- Category Split System Heat Pumps
Details
Voltage | 230V |
Includes | Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/16ft line set |
Color | White |
Application | Heating and Cooling Rooms |
Description
Introducing the 4th Generation MrCool DIY 27K BTU 3-Zone Ductless Heat Pump Condenser which is one of the most capable heat pumps on the market. When this 3-zone condenser is matched with select MrCool air handlers, it can produce a highly effective 22 SEER efficiency rating. It can also provide heating performance all the way down to -13F. With its Gold Fin condenser coating, it is sure to withstand the seasons. To drive home the quality of this condenser, MrCool is the only manufacturer to offer a limited lifetime compressor warranty. The cornerstone of this heat pump is its ability to be a Do-It-Yourself project for a homeowner. When used with MrCool’s patented Pre-Charged Quick Connect Line Set, the refrigerant piping can be connected with simple hand tools and does not require the services of a certified technician. It comes pre-charged with the correct amount of R-410A refrigerant so, once installed, it does not require vacuuming. Allow the capability, performance, and simplicity of a DIY installation of the 4th Generation MrCool DIY 27K BTU 3-Zone Ductless Heat Pump Condenser to be your only choice for your home’s heating and cooling. This model comes with three 9k air handlers and three 16' line sets.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1401012 Burner - Ignitor (B1401012)
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391060025)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- MRCOOL 24K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (A-24-HP-230C)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Heat Pump Condenser (MDUO18048060)
- MRCOOL 9K BTU 230V 21.5 SEER Ductless Mini-Split Heat Pump System (A-09-HP-230C)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 30K BTU W/25ft line set PR (DIYM336HPW06C28)
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- MRCOOL Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/25ft line set PR (DIYM327HPW00C28)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/16ft line set PR (DIYM436HPW00C00)
- Mrcool Heaters & Furnaces