Shop All AC Condensers
Mrcool
DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser
Mfr # DIY-MULTI4-36HP230C
Zoro # G806600975
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,298.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrcool
- MFR # DIY-MULTI4-36HP230C
- Zoro # G806600975
- UPC # 810063869519
- Country of Origin China
- Category AC Condensers
Description
The 4th Generation MrCool DIY 36K BTU 4-Zone Ductless Heat Pump offers the latest in heat pump innovations.This condenser has the ability to support up to 4 zones and, when paired with select MrCool air handlers, can provide a SEER efficiency rating of up to 21.5. It even has the ability to provide heat when temperatures drop to -13°F. It features a Gold Fin Condenser coating which allows it to withstand the elements and resist corrosion. The most innovative feature is that it can be installed by the homeowner without the use of a certified technician. This is possible because the condenser is intended to be used with MrCool's patented Pre-Charged Quick Connect Line Sets. These line sets are precharged with R-410A refrigerant and feature quick connect connectors which allow it to be connected using only wrenches. Because it is pre-charged, the system will not require vacuuming once the installation is complete. The 4th Generation MrCool DIY 36K BTU 4-Zone Ductless Heat Pump is one of the best options on the market when it comes to multi-zone comfort.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49515)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (AB-51625-13-2)
- MRCOOL 2 Ton up to 17 SEER Split System AC Condenser (MAC17024A)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- LIEBERT 460V CONDENSATE PUMP (1A19271P2S)
- LIEBERT 208V CONDENSATE PUMP ASSEMBLY (134001P1S)
- Mrcool AC Condensers