Shop All Ductless Mini Split Air Conditioners
This Product is Discontinued
Mrcool
BTU 2.25 Ton 2Zone Ductless MiniSplit Air Conditioner&Heat Pump w/50ft (Discontinued)
Mfr # DIYM227HPW05BK5
Zoro # G7659319
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 208/230v
- Height 31.89
- Width 37.24
- Overall Length 3 ton
- Application Multi Zone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrcool
- MFR # DIYM227HPW05BK5
- Zoro # G7659319
- UPC # 810035934504
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Height | 31.89 |
Width | 37.24 |
Overall Length | 3 ton |
Depth | 19.49 |
Details
Voltage | 208/230v |
Application | Multi Zone |
Color | white |
Timer;Wifi;Wireless remote control;Multi-zone compatible;Mobile App;Fan only option;Defrost;Automatic shutoff;Auto cool | Wall Mount |
Material | metal |
Capacity | 3 ton |
Features | AHRI Certified;CSA Listed;ETL Listed;UL Listed |
Description
Package Includes: MrCool DIY 27K BTU Multi-Zone Condenser, 18K BTU Wall Mounted Air Handler, 18K BTU Wall Mounted Air Handler, 2 Remotes and two 50 ft. Installation Kits. 22 SEER 7-year Compressor and MrCool DIY Multi 27K BTU 3-Zone Ductless Mini-Split Heat Pump 18K plus 18K. MrCool DIY Multi 27,000 BTU/hour series multi-zone systems can support up to 3 indoor units. Not enough. The DIY Multi 36,000 BTU/hour system can support up to 4 indoor units. MrCool DIY Multi-series ductless heating and cooling systems are a convenient, Multi-room solution for homes or offices that formerly relied on electric baseboard heaters in the winter and window air conditioning units in the summer. This System includes enhanced Wi-Fi engineering to make setup not only quick and easy, but the MrCool DIY Multi is flexible enough to be installed virtually anywhere without requiring specialized tools or expensive equipment. Coupler kits available to extend line Set length. This bundle includes: Mounting plate, Anchor, Mounting plate fixing screws, Remote control, Fixing screw for remote controller holder ST2.9 x 10, Remote control holder, Air freshening filter, Seal, Allen wrench, Drain joint, Neoprene, Line-Set Adapter Set (Included with 4-zone only), Magnetic Ring, Plastic Wall Sleeve,Owner & Installation Manual, Remote Control Manual, Smart Controller Kit, Sound deadening pads, Quick Connect line set (refrigerant pipe), Insulation material, Tape, Condensate Drain.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.