Shop All Split System Heat Pumps
Mrcool
9K BTU 230V 21.5 SEER Ductless Mini-Split Heat Pump System
Mfr # A-09-HP-230C
Zoro # G010071837
product price: $802.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- EER 12.6
- Phase 1
- SEER 21.5
- Filter Type Washable
- Includes 16' Line set Kit, Smarth HVAC Wifi Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrcool
- MFR # A-09-HP-230C
- Zoro # G010071837
- UPC # 840255521765
- Country of Origin China
- Category Split System Heat Pumps
Details
EER | 12.6 |
Voltage | 208/230V |
Phase | 1 |
SEER | 21.5 |
Filter Type | Washable |
Includes | 16' Line set Kit, Smarth HVAC Wifi Module |
Hz | 60hz |
Indoor Sound Level dB | 30.5 dBA |
BtuH Cooling | 9K BTU |
Description
This new 4th generation Advantage series has an improved SEER rating of 21.5. Designed to be installed by an HVAC technician, this system delivers excellent comfort immediately upon installation. It features a competitive price point that is tough to beat. This MRCOOL Advantage combination, made up of a condenser and wall-mounted air handler, provides quality, efficiency, and affordability. The condenser includes a compressor that performs at a high level while still maintaining a quiet operation. It uses eco-friendly, chlorine-free refrigerant R-410A. If youre looking for comfort combined with environmentally friendly technology, this MRCOOL Advantage bundled system is your best bet. Now featuring WiFi controlyoure able to set up the system even faster and control it with the SmartHVAC app or your Amazon Alexa or Google Assistant.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (651-C)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4MAX)
- KOCH FILTER Final Filter, MERV14, SH, 24"x24"x12" (110-730-001)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW65)
- MRCOOL 18K BTU 230V 19 SEER Ductless Mini-Split Heat Pump System (A-18-HP-230C)
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- MRCOOL 24K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (A-24-HP-230C)
- MRCOOL 9K BTU 115V 21.5 SEER Ductless Mini-Split Heat Pump System (A-09-HP-115C)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 30k BTU W/25ft line set PR (DIYM236HPW01C07)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (DIYM336HPW02C28)
- Mrcool Split System Heat Pumps