Shop All AC & Refrigeration Accessories
Mrcool
5 Ton Vertical Evaporator Coil - 21" Cabinet
Mfr # MCVP60CNPA
Zoro # G9199371
original price:
$838.00
7% off
new price: $772.00
/ea
Free Shipping & Returns
$772.00
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
- Brand Mrcool
- MFR # MCVP60CNPA
- Zoro # G9199371
- UPC # 810512031214
- Country of Origin United States
- Category AC & Refrigeration Accessories
Description
The MrCool Signature Evaporator Coil sits vertically in any space of your choise, preferably an attic or basement. It comes with a size of 21 inch cabinet that works as a shield so you coil is not harmed by any debris and can operate properly. There is a drain pan to this unit to catch all the water that drips from the unit, this helps eliminate the worry of water damage. This also reduces the issues caused by standing water in the space and promotes healthier air quality in your home. There is also two dual drains on the front of the coil for easy installation of drain lines and utility connections around the condenser or heat pump. Our MrCool Evaporator coil is very reliable, efficient and easy service access, as well as having the foil-face insulation for easy cleaning.
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
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- ALL-FILTERS 20X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20244.13 3PK)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- FIELD CONTROLS 46506800 Gas Pressure Switch (46506800)
- MRCOOL 2.5 Ton Horizontal Evaporator Coil - 14.5" Cabinet (MCHP30ANPA)
- MRCOOL R-410A Charged Line Set, 25ft 3/8 x 5/8 (DIY25-3858)
- MRCOOL R-410A Charged Line Set, 50ft 1/4 x 1/2 (DIY50-1412C)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 21" Cabinet (MCHP51CNPA)
- MRCOOL 3 Ton Signature Evaporator Coil with a 17.5" Cabinet, Vetical (MCVP36BNPA)
- MRCOOL 2.5 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP30BNPA)
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- Mrcool AC & Refrigeration Accessories