Shop All Window Air Conditioner Accessories
Mrcool
5 Ton Multi Speed Signature Central Air Handler, Multiposition
Mfr # MAHM060CTA
Zoro # G4696892
product price: $1,497.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,497.00
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
- Brand Mrcool
- MFR # MAHM060CTA
- Zoro # G4696892
- UPC # 810512031139
- Country of Origin United States
- Category Window Air Conditioner Accessories
Description
The Multi Speed 5 Ton MrCool Signature Central Air Handler - Multiposition was designed to maximize the efficienct and performance of the MrCool Signature Heat Pump and Air Conditioner Condenser Split Systems. This unit has improved gasketing on doors for an air leakage rate below 2%. The MAHM060CTA comes with alot of great features like having a baked polyester finish over double hemmed galvanized steel for the best durability. The all aluminum coil provides a long lasting performace and protection against corrosion, and has enhanced tube-and-fin coil design even maximizes heat transfer potential. It can handle up to 20kW electric heat kit, it also has an efficient PSC motor, and built-in indoor time delay.
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
- HONEYWELL Zd20X6Tz 24V Automatic (ZD20X6TZ)
- TRUE AIRE FLOOR REGISTER 12X4""WHT (C150MWT 04X12)
- COPELAND Crankcase Heater, 480V, 70W (918-0043-01)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- MRCOOL Condenser Wall Mounting Kit (MB440A)
- MRCOOL Line Guard (MLG450)
- NATION WIDE PRODUCTS No Tools Needed Air Conditioner Bracket (NTN2)
- DAIKIN REMOTE CONTROL (2531835)
- FRIEDRICH Line Set Friedrich T32350 (T32350)
- GLOBAL INDUSTRIAL Window Air Conditioner, 24000 BTU, 208/230V, Energy Star, Wi-Fi Enabled (293135)
- PANASONIC Wide Trim Kit, 30", 2.2 Cu. Ft. (NN-TK932SS)
- Mrcool Window Air Conditioner Accessories