Shop All Split System Heat Pumps
Mrcool
36K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System
Mfr # A-36-HP-230C
Zoro # G810071839
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,049.99
Free 30-Day Returns
Key Features
- SEER 17.5
- Phase 1
- Hz 60hz
- Filter Type Washable
- Indoor Sound Level dB 54.5 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrcool
- MFR # A-36-HP-230C
- Zoro # G810071839
- UPC # 840255521802
- Country of Origin China
- Category Split System Heat Pumps
Details
SEER | 17.5 |
Phase | 1 |
Hz | 60hz |
Filter Type | Washable |
Voltage | 208/230V |
BtuH Cooling | 36K BTU |
Indoor Sound Level dB | 54.5 dBA |
EER | 8.5 |
Includes | 16' Line set Kit, Smarth HVAC Wifi Module |
Description
Designed to be installed by an HVAC technician, this 4th generation MRCOOL Advantage Series is now efficiently rated at 17.5 SEER. Immediately upon installation, this quality mini-split system provides high quality comfort with a price point thats hard to beat. This combination air handler and condenser is great for those looking for quality, efficiency, quiet operation, and affordability. The high performance compressor features the eco-friendly refrigerant R-410A that is chlorine-free. This MRCOOL Advantage system incorporates both quality and superior technological control with its WiFi control module. It aids in easier setup and youre able to control it with the SmartHVAC app, or your Amazon Alexa or Google Assistant.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Cover (6366363)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1333C)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1"Wx10'L, Grounded (BIH101100LG)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 400F, 10-1/4 In. L (815-200-130)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Heat Pump Condenser (MDUO18048060)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 33K BTU W/25ft line set PR (DIYM336HPW04C28)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (DIYM436HPW00C84)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 30K BTU W/25ft line set PR (DIYM336HPW06C28)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (DIYM336HPW02C28)
- MRCOOL Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/16ft line set PR (DIYM327HPW00C00)
- MRCOOL 9K BTU 230V 21.5 SEER Ductless Mini-Split Heat Pump System (A-09-HP-230C)
- Mrcool Heat Pumps