Shop All Window Air Conditioner Accessories
Mrcool
1.5 Ton Multi Speed Signature Central Air Handler, Multiposition
Mfr # MAHM018CTA
Zoro # G4697321
Free Shipping & Returns
$993.00
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
- Brand Mrcool
- MFR # MAHM018CTA
- Zoro # G4697321
- UPC # 810512031078
- Country of Origin United States
- Category Window Air Conditioner Accessories
Description
The Multi Speed 1.5 Ton MrCool Signature Central Air Handler - Multiposition was designed to maximize the efficienct and performance of the MrCool Signature Heat Pump and Air Conditioner Condenser Split Systems. This unit has improved gasketing on doors for an air leakage rate below 2%. The MAHM018CTA comes with alot of great features like having a baked polyester finish over double hemmed galvanized steel for the best durability. The all aluminum coil provides a long lasting performace and protection against corrosion, and has enhanced tube-and-fin coil design even maximizes heat transfer potential. It can handle up to 20kW electric heat kit, it also has an efficient PSC motor, and built-in indoor time delay.
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
- DAYTON Cap, Vent, 4 In (3TZ72)
- HONEYWELL R4222D1013 Dpdt Relay (R4222D1013)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- SUPCO Round Dual Run Capacitor, CD20+10X370R (CD20+10X370R)
- MRCOOL Condenser Wall Mounting Kit (MB440A)
- MRCOOL Line Guard (MLG450)
- MRCOOL 5 Ton Multi Speed Signature Central Air Handler, Multiposition (MAHM060CTA)
- FRIEDRICH Architectural Grille, Anodized Aluminum (AG)
- FRIEDRICH Wall Sleeve, Painted Steel (WSE)
- FRIEDRICH Wireless Thermostat, 24VDC, Plastic, White (WRT2)
- FRIEDRICH Kuhl® Mount Kit, 16-3/8 in.W, Metal/Plastic (KWIKMB)
- Mrcool Window Air Conditioner Accessories