Shop All Air Handlers
Mrcool
10KW Heat Kit
Mfr # MHK10U
Zoro # G807059086
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Capacity (Tons) 30,001 - 35,000 BTU
- Height (In.) 7in
- Width (In.) 12in
- Includes Circuit Breaker
- Voltage 208/230 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrcool
- MFR # MHK10U
- Zoro # G807059086
- UPC # 810035932241
- Country of Origin China
- Category Air Handlers
Dimensions
Height (In.) | 7in |
Width (In.) | 12in |
Details
Nominal Capacity (Tons) | 30,001 - 35,000 BTU |
Includes | Circuit Breaker |
Item | Accessory |
Voltage | 208/230 V |
Min. Circuit Amps | 50A |
PHASE | 1 |
Description
10 KW Universal Air Handler Heat Strip with Circuit Breaker
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE PIPE RDC 6""X7"" (GV1350)
- CARRIER Belt, 480V 8 1/2-10 1/2"Dia Htr (HT32BH943)
- REZNOR Pilot Assembly, STDG Pilot, LP Gas (110852)
- ALL-FILTERS 14X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14251.8 6PK)
- MRCOOL 4 Ton Variable Speed Modular Blower - Multiposition - 21" Cabinet (MMBV16CE)
- MRCOOL Universal High ESP Air Handler (MDUI18048060E)
- MRCOOL 8KW Heat Kit (MHK08U)
- MRCOOL Universal High ESP Air Handler (MDUI18024036E)
- MRCOOL 2 Ton Variable Speed Modular Blower - Multiposition - 17.5" Cabinet (MMBV08BE)
- MRCOOL 5 Ton Variable Speed Modular Blower - Multiposition - 24.5" Cabinet (MMBV20DE)
- GOODMAN Single Pc Air Handler, Multi-Pos, 2.5 tons (ARUF31B14)
- Mrcool Air Handlers