Shop All Disposable Gloves
Mrc Safety
NitriShield, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green
Mfr # 6041L
Zoro # G508661601
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc Safety
- MFR # 6041L
- Zoro # G508661601
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) Not Applicable, Anti-Static No, Color Green, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ANSI/ISEA 105:2016, EN 388, FDA Compliant, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311102)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size M (8) (99-1-9772-8)
- BOARDWALK Emergency Eyewash Station, 16 oz Bottle, 2 Bottles/Station (54842)
- NEVS 3/4" wide x 500" Aqua Labeling Tape (T-75-Aqua)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (CFG-900-S)
- ANSELL Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GLV2007XL)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK (5558PF-S)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M (92-616)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A11A34)
- Mrc Safety Gloves & Hand Protection