Shop All Radial Ball Bearings
Mrc
Radial Ball Bearing, Dyn Load 332 lb.
Mfr # R4FF
Zoro # G9141492
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 0.25 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # R4FF
- Zoro # G9141492
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.625 in |
Width | 0.196 in |
Outside Dia. Tolerance | +0/-8 micron |
Outer Ring Width | 0.196 in |
Bore Diameter Tolerance | +0/-8 micron |
Bore Diameter | 1/4 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +0/-8 micron |
Description
Radial Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 332 lbf, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- GATES Hydraulic Adapter-Sae To Sae, G60422-0404 (G60422-0404)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173172, Return Line, 5 micron, Outside-In (MF0064357)
- PREVOST 3/4" FNPT Steel High Flow Plug (ERP 116204)
- MRC Double Row Ball Bearings (5212MZZ H501)
- MRC Single Row Ball Bearings (204SZZ)
- MRC Radial Ball Bearing, Dyn Load 746 lb. (R6FF)
- MRC Double Row Ball Brgs, #5308 (5308)
- MRC Radial Ball Bearing, Dyn Load 215 lb. (R3ZZ)
- MRC R Series Conrad Radial Deep Groove Ball Bearing, 1 in Bore, 2 in OD, 1 Rows, 3/8 in Wad (R16ZZ)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6410 C3)
- Mrc Ball Bearings