Shop All Radial Ball Bearings
Mrc
Radial Ball Bearing, Dyn Load 215 lb.
Mfr # R3ZZ
Zoro # G9141483
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 0.1875 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # R3ZZ
- Zoro # G9141483
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.5 in |
Width | 0.196 in |
Outside Dia. Tolerance | +0/-8 micron |
Bore Diameter | 3/16 in |
Outside Diameter | 1/2 in |
Outer Ring Width | 0.196 in |
Outside Diameter Tolerance | +0/-8 micron |
Bore Diameter Tolerance | +0/-8 micron |
Description
Radial Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 215 lbf, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF510M25P01, Suction, 25 micron (ZX-SF510M25P01)
- DAYTON 3L270 V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- LOC-LINE Flex Hose Double Socket, Acid Resistant, PK4 (45409)
- JET-LUBE Anti Seize Compound, Marine, 16 oz, Can (49704)
- MRC Cartridge Bearings (205SRRC)
- MRC Single Row Ball Bearing (6202Z)
- MRC Single Row Ball Bearings (204SZZ)
- MRC R Series Conrad Radial Deep Groove Ball Bearing, 1/2 in Bore, 1-1/8 in OD, 1 Rows, 1/4 in W (R8ZZ)
- MRC Double Row Ball Bearings (5209CF)
- MRC Thin Section Ball Bearing (1904S)
- NSK NSK-608VV, 600 Series Single Row Deep Groove Ball Bearing, 608VV (608VV)
- Mrc Radial Ball Bearings