Shop All Radial Ball Bearings
Mrc
Radial Ball Bearing, Dyn Load 1360 lb.
Mfr # R10FF
Zoro # G9141474
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # R10FF
- Zoro # G9141474
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.375 in |
Width | 0.3438 in |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 5/8 in |
Outside Diameter | 1 3/8 in |
Bore Diameter Tolerance | +0/-8 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 0.343 in |
Description
Radial Ball Bearing, Bearing Industry Number R10, Bore Diameter 5/8 in, Closure Double Shielded, Outer Ring Width 0.343 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 1,360 lbf, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/300HP, 1550 rpm, 115V (4YFH6)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E703 (30E703)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X08)
- MRC Single Row Ball Bearings (204SZZ)
- MRC Single Row Ball Brgs, #206SZZ (206SZZ)
- MRC Single Row Ball Brgs, #87506 (87506)
- MRC R Series Conrad Radial Deep Groove Ball Bearing, 1/2 in Bore, 1-1/8 in OD, 1 Rows, 1/4 in W (R8ZZ)
- MRC CartrIDge Brgs, #204SFFC (204SFFC)
- MRC R Series Conrad Radial Deep Groove Ball Bearing, 1 in Bore, 2 in OD, 1 Rows, 3/8 in Wad (R16ZZ)
- NTN Radial Ball Bearing, Shield, 7.938mm Bore (608ZZ/7.938PX2/5C)
- Mrc Ball Bearings