Shop All Angular Contact Bearings
Mrc
Bearing, 95mm, 159,000 N, Steel
Mfr # 5219C
Zoro # G0260149
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 95 mm
- Outside Dia. 170 mm
- Width 55.56 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5219C
- Zoro # G0260149
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 170 mm |
Width | 55.56 mm |
Outside Diameter | 170 mm |
Overall Width | 55.6 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 95 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3219/5219, Bore Diameter 95 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,200 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 170 mm, Overall Width 55.6 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450100)
- ARO Valve, Alpha Series, A722SD-024-D (A722SD-024-D)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA66-BK)
- DIXON AntiFreeze Lubricant, 1 Pt. (DATL016W)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- DODGE Setscrew Ball Bearings, SL Light Duty, 2-Bolt Flange, F2B-SL-103 (128094 F2B-SLX-103)
- Mrc Ball Bearings