Shop All Angular Contact Bearings
Mrc
Bearing, 90mm, 151,000 N, Steel
Mfr # 5218M
Zoro # G0260158
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 90 mm
- Outside Dia. 160 mm
- Width 52.39 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5218M
- Zoro # G0260158
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 52.39 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 90 mm |
Outside Diameter | 160 mm |
Overall Width | 52.4 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3218/5218, Bore Diameter 90 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,400 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 160 mm, Overall Width 52.4 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8S)
- FESTO Plastic Tubing PEN-10X1, 5-BL (PEN-10X1,5-BL)
- AMFLO Air Hose, 14 in OD, 25 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-25E-RET)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 370V, Oval (POC7.5A)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- Mrc Ball Bearings