Shop All Angular Contact Bearings
Mrc
Bearing, 90mm, 130,000 N, Steel
Mfr # 5218C
Zoro # G0260167
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 90 mm
- Outside Dia. 160 mm
- Width 52.39 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5218C
- Zoro # G0260167
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 52.39 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 160 mm |
Overall Width | 52.4 mm |
Bore Diameter | 90 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3218/5218, Bore Diameter 90 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,400 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 160 mm, Overall Width 52.4 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO FLEX DONUT 4""CI HUB X 3"" (P44U-305)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2812)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- BREWER MACHINE AND GEAR Flat Belt Nylon Idler, 2.07" OD, Ball Bearing, 17MM Bore (BF2001)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- FAFNIR Double Row Angular Contact Ball Bearing, #5208W (5208W)
- Mrc Angular Contact Bearings