Shop All Angular Contact Bearings
Mrc
Bearing, 85mm, 142,000 N, Double Shield
Mfr # 5217MFF
Zoro # G0260176
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 85 mm
- Outside Dia. 150 mm
- Width 49.21 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5217MFF
- Zoro # G0260176
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 150 mm |
Width | 49.21 mm |
Overall Width | 49.2 mm |
Bore Diameter | 85 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 150 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3217/5217, Bore Diameter 85 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,600 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 150 mm, Overall Width 49.2 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B34C)
- FAFNIR Wide Inner Ring Insert Bearing, #1014KRR (1014KRR)
- CLIMAX METAL PRODUCTS ISCC-112-100 One-Piece Industry Standard Clamping Coupling (ISCC-112-100)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- Mrc Angular Contact Bearings