Shop All Angular Contact Bearings
Mrc
Bearing, 85mm, 124,000 N, Steel
Mfr # 5217C
Zoro # G0260191
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 85 mm
- Outside Dia. 150 mm
- Width 49.21 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5217C
- Zoro # G0260191
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 150 mm |
Width | 49.21 mm |
Bore Diameter | 85 mm |
Outside Diameter | 150 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 49.2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3217/5217, Bore Diameter 85 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,600 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 150 mm, Overall Width 49.2 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century USQ1152, Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM (USQ1152)
- WEATHERHEAD Spacer Ring, 1555828 (ET313SR-075A)
- MITSUBOSHI 2/A72 74Inch Outside Length, 2 Ribs (2RA72)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- TRITAN Angular Contact Ball Bearing, 2700lb. (5204 ZZ/C3 PRX)
- Mrc Angular Contact Bearings