Shop All Angular Contact Bearings
Mrc
Bearing, 80mm, 201,000 N, Steel, Snap-Ring
Mfr # 5316MG
Zoro # G0259275
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 80 mm
- Outside Dia. 170 mm
- Width 68.26 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5316MG
- Zoro # G0259275
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 68.26 mm |
Outside Diameter | 170 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 80 mm |
Overall Width | 68.3 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3316/5316, Bore Diameter 80 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,400 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 170 mm, Overall Width 68.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7040 06 10)
- NATIONAL Small Bore Inch Seal, 441148 (441148)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- FAFNIR Single Row Angular Contact Ball Bearing, #7203W (7203W)
- Mrc Ball Bearings