Shop All Angular Contact Bearings
Mrc
Bearing, 80mm, 128,000 N, Steel
Mfr # 5216M
Zoro # G0260219
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 80 mm
- Outside Dia. 140 mm
- Width 44.45 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5216M
- Zoro # G0260219
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 140 mm |
Width | 44.45 mm |
Outside Diameter | 140 mm |
Bore Diameter | 80 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 44.4 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3216/5216, Bore Diameter 80 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,800 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 140 mm, Overall Width 44.4 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- BESTORQ Aftermarket Everride 191210 HORNET Riding Lawn Mower Replacement Belt, B138LG (B138LG)
- SKF SKF-6203NR, Single Row Ball Brgs, 6203NR (6203NR)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- NACHI 5200 Series Double Row Angular Contact, 5208 (5208)
- Mrc Ball Bearings