Shop All Angular Contact Bearings
Mrc
Bearing, 80mm, 128,000 N, Double Shield
Mfr # 5216MFF
Zoro # G0260200
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 80 mm
- Outside Dia. 140 mm
- Width 44.45 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5216MFF
- Zoro # G0260200
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 140 mm |
Width | 44.45 mm |
Outside Diameter | 140 mm |
Overall Width | 44.4 mm |
Bore Diameter | 80 mm |
Housing Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3216/5216, Bore Diameter 80 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,800 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 140 mm, Overall Width 44.4 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x2)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 9285-90019 (9285-90019)
- RUSTLICK Coolant, 5 gal, Bucket (74056)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 16 in Stroke, Round Body Double Acting (5VMP0)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- FAG BEARINGS Angular Contact Ball Bearing, 8000 rpm (3308-BD-XL-2HRS-TVH)
- Mrc Angular Contact Bearings