Shop All Angular Contact Bearings
Mrc
Bearing, 80mm, 106,000 N, Steel, Double Seal
Mfr # 5216CZZ
Zoro # G0260228
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 80 mm
- Outside Dia. 140 mm
- Width 44.45 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5216CZZ
- Zoro # G0260228
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 140 mm |
Width | 44.45 mm |
Overall Width | 44.4 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 140 mm |
Bore Diameter | 80 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3216/5216, Bore Diameter 80 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,800 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 140 mm, Overall Width 44.4 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- SPEEDAIRE Nosepiece, 1/8 (TTR8212417G)
- ZORO SELECT 2" ID x 20 ft Water Discharge Hose 17 PSI BK/YL (45DV21)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 75mm, 187,000 N, Steel (5315M)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- Mrc Ball Bearings