Shop All Angular Contact Bearings
Mrc
Bearing, 80mm, 106,000 N, Steel
Mfr # 5216C
Zoro # G0260246
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 80 mm
- Outside Dia. 140 mm
- Width 44.45 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5216C
- Zoro # G0260246
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 140 mm |
Width | 44.45 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 80 mm |
Outside Diameter | 140 mm |
Overall Width | 44.4 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3216/5216, Bore Diameter 80 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,800 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 140 mm, Overall Width 44.4 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (3193)
- MILWAUKEE TOOL Service Part, 10" Hook Jaw, Adj. Nut Kit (43-90-0191)
- LOC-LINE Male NPT Valve, 1/4-Pk10 (29452)
- VIBCO Electric Vibrator, 6.00 A, 115/230VAC, 1 Phase (4PX-700-1)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- URB Dbl Row, Ang Contact 35mm Bore, 72mm OD (3207 AC3)
- Mrc Ball Bearings