Shop All Angular Contact Bearings
Mrc
Bearing, 80mm, 106,000 N, Double Shield
Mfr # 5216CFF
Zoro # G0260237
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 80 mm
- Outside Dia. 140 mm
- Width 44.45 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mrc
- MFR # 5216CFF
- Zoro # G0260237
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 140 mm |
Width | 44.45 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 80 mm |
Outside Diameter | 140 mm |
Overall Width | 44.4 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3216/5216, Bore Diameter 80 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,800 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 140 mm, Overall Width 44.4 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Zillawhip 1/2 X 4 Swivel Whip Hose- 1/2 Ends (HFZ1204YW4S)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- ELESA Boss cap, ECB.I3-C3 (ECB.I)
- DAYTON Roller Chain, Riveted, 60 ANSI, 100 ft. (2YDX9)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- Mrc Ball Bearings