Shop All Angular Contact Bearings
Mrc
Bearing, 75mm, 95,600 N, Steel, Double Seal
Mfr # 5215CZZ
Zoro # G0260289
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 75 mm
- Outside Dia. 130 mm
- Width 41.28 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5215CZZ
- Zoro # G0260289
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 41.28 mm |
Housing Fillet Radius | 1.5 mm |
Bore Diameter | 75 mm |
Overall Width | 41.3 mm |
Outside Diameter | 130 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3215/5215, Bore Diameter 75 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,200 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 130 mm, Overall Width 41.3 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SFT-24)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- FASCO Motor1/8HP1075RPM, 3-Spd, 277V Motor (D277)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5205KD (5205KD)
- Mrc Angular Contact Bearings