Shop All Angular Contact Bearings
Mrc
Bearing, 75mm, 95,600 N, Steel
Mfr # 5215C
Zoro # G0260307
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 75 mm
- Outside Dia. 130 mm
- Width 41.28 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5215C
- Zoro # G0260307
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 41.28 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 41.3 mm |
Bore Diameter | 75 mm |
Outside Diameter | 130 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3215/5215, Bore Diameter 75 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 130 mm, Overall Width 41.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDME125-1200)
- PARKER Dust Protection Plug, 3/4 In (H6-65M)
- BAILEY Square Keyed Stock: 3/8 in. Sq. X 12 in. Long (133920)
- PRIMEFIT 3-Way HEX Manifold w/ 3 Couplers, Plug (M1406-5)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- NACHI 7200 Series Angular Contact Precision Brg (7203CMY P4)
- Mrc Ball Bearings