Shop All Angular Contact Bearings
Mrc
Bearing, 75mm, 95,600 N, Double Shield
Mfr # 5215CFF
Zoro # G0260298
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 75 mm
- Outside Dia. 130 mm
- Width 41.28 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5215CFF
- Zoro # G0260298
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 41.28 mm |
Bore Diameter | 75 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 41.3 mm |
Outside Diameter | 130 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3215/5215, Bore Diameter 75 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 130 mm, Overall Width 41.3 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (50BS15H X 1 3/8)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (RSG400-25-G)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (30682-6-6)
- CARTER BEARINGS 1.50", Needle Cam Follower, Sealed (CNB-48-S)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- Mrc Ball Bearings