Shop All Angular Contact Bearings
Mrc
Bearing, 75mm, 187,000 N, Steel
Mfr # 5315M
Zoro # G0259318
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 75 mm
- Outside Dia. 160 mm
- Width 68.26 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5315M
- Zoro # G0259318
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 mm |
Width | 68.26 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 160 mm |
Bore Diameter | 75 mm |
Overall Width | 68.3 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3315/5315, Bore Diameter 75 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,600 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 160 mm, Overall Width 68.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK64-QT (AK64)
- BANDO Xl Polyurethane Tb, 120Xl075Ug (120XL075UG)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- RIDGID Ridgid® Dark Thread Cutting Oil, 1 Gallon (70830)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Duplex - Medium (3MM9111WICRDUM)
- Mrc Angular Contact Bearings