Shop All Angular Contact Bearings
Mrc
Bearing, 75mm, 187,000 N, Double Shield
Mfr # 5315MFF
Zoro # G0259309
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 75 mm
- Outside Dia. 160 mm
- Width 68.26 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5315MFF
- Zoro # G0259309
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 mm |
Width | 68.26 mm |
Outside Diameter | 160 mm |
Bore Diameter | 75 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 68.3 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3315/5315, Bore Diameter 75 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,600 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 160 mm, Overall Width 68.3 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF YET206-102, Insert Ball Bearings (YET206-102)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 25 feet (HR76-025)
- INDUSTRIAL AIR Maintenance Kit, Two Stage, 5 HP (165-0320)
- FESTO Vacuum Generator VN-05-H-T2-PQ1-VQ1-RO1 (VN-05-H-T2-PQ1-VQ1-RO1)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 80mm, 201,000 N, Steel (5316M)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- NTN Double Row Angular Contact Bearing - 30 Mm Id X 62 Mm Od X 23.8 Mm W; Single Shielded (5206Z)
- Mrc Angular Contact Bearings