Shop All Angular Contact Bearings
Mrc
Bearing, 75mm, 108,000 N, Steel
Mfr # 5215M
Zoro # G0260270
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 75 mm
- Outside Dia. 130 mm
- Width 41.28 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mrc
- MFR # 5215M
- Zoro # G0260270
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 41.28 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 41.3 mm |
Bore Diameter | 75 mm |
Outside Diameter | 130 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3215/5215, Bore Diameter 75 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 130 mm, Overall Width 41.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 1 oz., For Static Condition (35PA94)
- GLOBAL G2SC-012-SS Two-Piece Clamping Collar (G2SC-012-SS)
- GAST Gast Standard 4Am-Nrv-143 Air Motor (4AM-NRV-143)
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- Mrc Angular Contact Bearings